Welcome to Würth Slowakia For trade customers only

Pipe fastening clamp Multifix DIN 3016, form RS/D1, W1 without rubber

Pipe a. fasten. clamp Multifix stl/without rubber
PIPCLMP-RS1-WO.RBR-25/20

Art.-no. 054232520

EAN 4050642647053

Price for selected packaging unit
Pipe fastening clamp Multifix DIN 3016, form RS/D1, W1 without rubber

Art.-no. 054232520

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastening clamp for pipes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

20 mm

Nominal diameter (D)

25 mm

Flange hole (d1)

M8

Distance centre of pipe to centre of hole (S)

27 mm

Standards

DIN 3016

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information