Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W1/MVQ
PIPCLMP-RSGU-MVQ-GREY-W15MM-D10MM
Art.-no. 054201015
EAN 4047376271326
Register now and access more than 125,000 products
The fastening clamp with rubber profile in grey
Reinforced tabs
The support washers prevent the tabs from tearing under extreme mechanical stress
Rubber profile
- Vibration protection
- Protection against seepage
- Sound absorbing
- Good resistance to friction, alcohol, acids, and bases
Datasheets(X)
For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine bases, bodywork, beams, assemblies, machines etc.
![]() | |
Width (B) | 15 mm |
Nominal diameter (D) | 10 mm |
Flange hole (d1) | M6 |
Distance centre of pipe to centre of hole (S) | 16.2 mm |
Standards | DIN 3016 |
Material | Steel |
Surface | Zinc plated |
Material of rubber profile | Silicone rubber |
Colour of rubber profile | Grey |
Shore A hardness | 70 +/- 5 |
Min./max. temperature resistance | -60 to 170 °C |
