Welcome to Würth Slowakia For trade customers only

Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W1/MVQ

Pipe and fastening clamp Multifix steel/MVQ
PIPCLMP-RSGU-MVQ-GREY-W15MM-D5MM

Art.-no. 054205 15

EAN 4045727001745

Price for selected packaging unit
Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W1/MVQ

Art.-no. 054205 15

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastening clamp with rubber profile

The fastening clamp with rubber profile in grey



Reinforced tabs


The support washers prevent the tabs from tearing under extreme mechanical stress



Rubber profile


  • Vibration protection

  • Protection against seepage

  • Sound absorbing

  • Good resistance to friction, alcohol, acids, and bases
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine bases, bodywork, beams, assemblies, machines etc.

Width (B)

15 mm

Nominal diameter (D)

5 mm

Flange hole (d1)

M6

Distance centre of pipe to centre of hole (S)

13.7 mm

Standards

DIN 3016

Material

Steel

Surface

Zinc plated

Material of rubber profile

Silicone rubber

Colour of rubber profile

Grey

Shore A hardness

70 +/- 5

Min./max. temperature resistance

-60 to 170 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information