Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W1/MVQ
Pipe and fastening clamp Multifix steel/MVQ
PIPCLMP-RSGU-MVQ-GREY-W25MM-D12MM
Art.-no. 054201225
EAN 4038898475613
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fastening clamp with rubber profile
The fastening clamp with rubber profile in grey
Reinforced tabs
The support washers prevent the tabs from tearing under extreme mechanical stress
Rubber profile
- Vibration protection
- Protection against seepage
- Sound absorbing
- Good resistance to friction, alcohol, acids, and bases
Product information
Datasheets(X)
Application area
For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine bases, bodywork, beams, assemblies, machines etc.
![]() | |
Width (B) | 25 mm |
Nominal diameter (D) | 12 mm |
Flange hole (d1) | M10 |
Distance centre of pipe to centre of hole (S) | 23.5 mm |
Standards | DIN 3016 |
Material | Steel |
Surface | Zinc plated |
Material of rubber profile | Silicone rubber |
Colour of rubber profile | Grey |
Shore A hardness | 70 +/- 5 |
Min./max. temperature resistance | -60 to 170 °C |
