Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W5/EPDM
Pipe and fastening clamp Multifix A4/EPDM
PIPCLMP-RSGU-RBR-W5/A4-10/15
Art.-no. 054610 15
EAN 4038898682684
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fastening clamp with rubber profile
Reinforced tabs
The support washers prevent the tabs from tearing under extreme mechanical stress
Rubber profile
- Vibration protection
- Protection against water intrusion
- Sound-absorbing
Resistant to:
- Abrasion (good)
- Weathering (very good)
- Ozone (very good)
- Ageing (very good)
- Light (good)
- Alcohol (good)
- Acids (good)
- Alkaline solutions (good)
Product information
Datasheets(X)
Application area
For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine bases, bodywork, beams, assemblies, machines etc.
![]() | |
Width (B) | 15 mm |
Nominal diameter (D) | 10 mm |
Flange hole (d1) | M6 |
Distance centre of pipe to centre of hole (S) | 16.2 mm |
Standards | DIN 3016 |
Material | Stainless steel A4 |
Surface | Plain |
Material of rubber profile | EPDM |
Colour of rubber profile | Black |
Shore A hardness | 70 +/- 5 |
Min./max. temperature resistance | -40 to 120 °C |
