Welcome to Würth Slowakia For trade customers only

Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W5/EPDM

Pipe and fastening clamp Multifix A4/EPDM
PIPCLMP-RSGU-RBR-W5/A4-16/15

Art.-no. 054616 15

EAN 4038898691068

Price for selected packaging unit
Pipe fastening clamp Multifix DIN 3016, form RSGU/D1, W5/EPDM

Art.-no. 054616 15

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastening clamp with rubber profile

Reinforced tabs


The support washers prevent the tabs from tearing under extreme mechanical stress



Rubber profile


  • Vibration protection

  • Protection against water intrusion

  • Sound-absorbing


Resistant to:


  • Abrasion (good)

  • Weathering (very good)

  • Ozone (very good)

  • Ageing (very good)

  • Light (good)

  • Alcohol (good)

  • Acids (good)

  • Alkaline solutions (good)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For clamping and fastening pipes, cables, cable harnesses, protective pipes, hoses and other lines on engine bases, bodywork, beams, assemblies, machines etc.

Width (B)

15 mm

Nominal diameter (D)

16 mm

Flange hole (d1)

M6

Distance centre of pipe to centre of hole (S)

19.2 mm

Standards

DIN 3016

Material

Stainless steel A4

Surface

Plain

Material of rubber profile

EPDM

Colour of rubber profile

Black

Shore A hardness

70

Min./max. temperature resistance

-40 to 120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information