Pipe nut with pipe thread DIN 431, A4 stainless steel, plain
NUT-PIP-PIPTHR-DIN431-B-A4-WS60-1 1/2IN
Art.-no. 033401112
EAN 4045727069165
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 431 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Drive type | Outer hexagon |
Thread type x nominal diameter in inches (D) | G 1-1/2 in |
External drive (s1) | WS60 |
Height (m1) | 12 mm |
Width across corners | 66.44 mm |
