Welcome to Würth Slowakia For trade customers only

Pipe nut with pipe thread DIN 431, steel, zinc-plated, blue passivated (A2K)

DIN 431 steel zinc plated
NUT-PIP-PIPTHR-DIN431-B-A2K-WS55-G1 1/4

Art.-no. 45390114
EAN 4046777668896

Price for selected packaging unit
Pipe nut with pipe thread DIN 431, steel, zinc-plated, blue passivated (A2K)

Art.-no. 45390114

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 431

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter in inches (D)

Thread measured in inches 1-1/4 in

External drive (s1)

WS55

Height (m1)

11 mm

Width across corners

60.79 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information