Pipe nut with pipe thread
DIN 431 steel 14H plain, shape B
NUT-PIP-PIPTHR-DIN431B-14H-G1/2
Art.-no.
453912
EAN 7319000940609
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 431 steel 14H, plain, type B
Product information
Datasheets(X)
Standards | DIN 431 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter in inches (D) | G 1/2 in |
External drive (s1) | WS34 |
Height (m1) | 8.58 mm |
Width across corners | 37.29 mm |