Welcome to Würth Slowakia For trade customers only

Pipe protective cap GPN 250

Protective cap GPN 250
PROTCAP-GPN250/10,2-YELLOW

Art.-no. 05982510

EAN 4024835621328

Price for selected packaging unit
Pipe protective cap GPN 250

Art.-no. 05982510

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protects pipes in accordance with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 as well as external threads.

Due to the thick-walled design, they are suitable for increased levels of stress.


The 180° offset ridges ensure pressure compensation.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d2)

10.2 mm

Interior height (h2)

19.5 mm

Other standard

GPN 250

Material

LDPE - Low density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information