Pipe protective cap GPN 250
Protective cap GPN 250
PROTCAP-GPN250/12-YELLOW
Art.-no. 05982512
EAN 4047376273887
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Protects pipes in accordance with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 as well as external threads.
Due to the thick-walled design, they are suitable for increased levels of stress.
The 180° offset ridges ensure pressure compensation.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d2) | 12 mm |
Interior height (h2) | 20 mm |
Other standard | GPN 250 |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
