Pipe protective cap W.TEC® COVER CAP WP 250 Polyethylene, yellow
Protective cap WP 250 W.TEC series
PROTCAP-WP250-PE-YELLOW-12,2
Art.-no.
0597250120
EAN 4052712810329
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Cylindrical pipe protective cap
Cylindrical protective cap with internal rib, which ensures tightness and is ergonomic.
Particularly suitable for straight pipes
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d2) | 12.2 mm |
Height (h1) | 19 mm |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
RoHS-compliant | Yes |