Welcome to Würth Slowakia For trade customers only

Pipe protective cap W.TEC® WP 250 cover cap

PROTCAP-WP250-PE-YELLOW-14,2

Art.-no. 0597250140

EAN 4055374111889

Price for selected packaging unit
Pipe protective cap W.TEC® WP 250 cover cap

Art.-no. 0597250140

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cylindrical pipe protective cap

Cylindrical protective cap with internal rib, which ensures tightness and is ergonomic.


Particularly suitable for straight pipes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d2)

14.2 mm

Height (h1)

13 mm

Material

LDPE - Low density polyethylene

Colour

Yellow

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information