Pipe protective cap W.TEC® WP 250 cover cap
PROTCAP-WP250-PE-YELLOW-42,1
Art.-no. 0597250408
EAN 4050642720688
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cylindrical pipe protective cap
Cylindrical protective cap with internal rib, which ensures tightness and is ergonomic.
Particularly suitable for straight pipes
Product information
Datasheets(X)
![]() | |
Internal diameter (d2) | 42.1 mm |
Height (h1) | 28.7 mm |
Material | LDPE - Low density polyethylene |
Colour | Yellow |
RoHS-compliant | Yes |
