Pipe protective cap W.TEC® WP 250 cover cap
Protective cap WP 250 W.TEC series
PROTCAP-WP250-PE-YELLOW-48,6
Art.-no. 0597250483
EAN 4063275197673
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Cylindrical pipe protective cap
Cylindrical protective cap with internal rib, which ensures tightness and is ergonomic.
Particularly suitable for straight pipes
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Internal diameter (d2) | 48.6 mm | 
| Height (h1) | 36.7 mm | 
| Material | LDPE - Low density polyethylene | 
| Colour | Yellow | 
| RoHS-compliant | Yes | 
 
 
 
 
