Plain washers - large series ISO 7093-1 A4 stainless steel 200 HV plain
ISO 7093-1 stainless steel A4 200 HV plain
WSH-ISO7093/1-A4-200HV-24
Art.-no.
515010124
EAN 4046777464382
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 9021
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 72 mm |
Thickness (h1) | 5.6 mm |
Standards | ISO 7093-1 |
Material | Stainless steel A4 |
Surface | Plain |
Vickers hardness, HV | 200 HV |
Design | Large version |
RoHS-compliant | Yes |