Welcome to Würth Slowakia For trade customers only

Plain washers - large series ISO 7093-1 A4 stainless steel 200 HV plain

ISO 7093-1 stainless steel A4 200 HV plain
WSH-ISO7093/1-A4-200HV-3

Art.-no. 51501013
EAN 4046777464207

Price for selected packaging unit
Plain washers - large series ISO 7093-1 A4 stainless steel 200 HV plain

Art.-no. 51501013

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 9021
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Internal diameter (d1)

3.2 mm

Außendurchmesser (d2)

9 mm

Thickness (h1)

0.9 mm

Standards

ISO 7093-1

Werkstoff

Stainless steel A4

Oberfläche

Plain

Vickers hardness, HV

200 HV

Design

Large version

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information