Plain washers, large series ISO 7093-1 polyamide 6.6 natural
ISO 7093-1 polyamide 6.6 natural
WSH-ISO7093/1-PA6.6-12
Art.-no.
5150061012
EAN 4057708956005
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 9021
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7093-1 |
Material | PA 6.6 - Polyamide |
Surface | Natural |
Design | Large version |
RoHS-compliant | Yes |