Plain washers - large series ISO 7093-1 steel 200 HV plain
ISO 7093-1 steel 200 HV plain
WSH-ISO7093/1-200HV-12
Art.-no.
5150060012
EAN 4046777487527
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Replaces DIN 9021
NoticeDIN 9021 has been withdrawn and replaced by international standard DIN EN ISO 7093-1. Nominal sizes 2.5 and 7 are no longer included in DIN EN ISO 7093-1 and therefore remain valid as DIN 9021. The wrench sizes of diameters M10, M12, M14 and M22 in DIN EN ISO 4014 have changed over DIN 931. Products with these diameters are therefore in accordance with both DIN 931 and DIN EN ISO.
Product information
Datasheets(X)
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 37 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7093-1 |
Material | Steel |
Surface | Plain |
Vickers hardness, HV | 200 HV |
Design | Large version |
RoHS-compliant | Yes |