Plastic clip, double
Plastic clip double
CLMP-PLA-CU-DB-D10MM
Art.-no. 0544900210
EAN 4011231451895
Register now and access more than 125,000 products
Fastening is stable and cannot be pulled out
Inserted brass sleeve
Easy insertion of pipes, cables and hoses
Elastic, springy clip tabs
Linear expansion caused by temperature fluctuations has no negative effect
Datasheets(X)
![]() | |
Size | 10 |
Min./max. temperature resistance | -30 to 120 °C |
Material | PP - Polypropylene |
Thread type x nominal diameter | M6 |
Colour | White |
Material of sleeve | Brass |
Suitable for Wicu standard pipe | 6 mm |
Suitable for threaded pipes DIN EN 10255, DIN EN 10220 | DN.. 6.. |
Nominal diameter | 6 mm |
Suitable for pipe external diameter | 10 mm |
Max. temperature resistance | 120 °C |
Height (D) | 20.5 mm |
Min. temperature resistance | -30 °C |
Type description | Double |
Baseplate width (A) | 40 mm |
Pipe distance (C) | 28 mm |
Width of clip (B) | 17 mm |
Max. distance between suspension points | 1 m |
Thread type | Metric thread |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
