Welcome to Würth Slowakia For trade customers only

Plastic clip, single

Plastic clip single
CLMP-PLA-CU-SNGL-D12MM

Art.-no. 0544900012

EAN 4011231451772

Price for selected packaging unit
Plastic clip, single

Art.-no. 0544900012

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fastening is stable and cannot be pulled out


Inserted brass sleeve



Easy insertion of pipes, cables and hoses


Elastic, springy clip tabs



Linear expansion caused by temperature fluctuations has no negative effect

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

12

Min./max. temperature resistance

-30 to 120 °C

Material

PP - Polypropylene

Thread type x nominal diameter

M6

Colour

White

Material of sleeve

Brass

Suitable for Wicu standard pipe

8 mm

Nominal diameter

6 mm

Suitable for pipe external diameter

12 mm

Max. temperature resistance

120 °C

Height (D)

23 mm

Min. temperature resistance

-30 °C

Type description

Single

Baseplate width (A)

14.5 mm

Width of clip (B)

20 mm

Max. distance between suspension points

1 m

Thread type

Metric thread

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Stud bolts

BLT-WING-WO-(A2K)-M6X18

x 100 pcs
Nail anchor W-ZND type FK

DWL-FK-PLA-NL-Z2-(A1K)-5-5X30

For securing angle brackets, panels, metal sheets, cable ducts and any components for non-recessed installation. Wall plug body with flat head, nails zinc-plated steel
x 200 pcs
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 4.8, blue passivated (A2K)

THRROD-DIN976-A-4.8-(A2K)-M6X2000

x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information