Plastic cover cap For all-purpose rivets dia. 4.8 mm
Plastic rivet cover cap
CAP-(09140)-R9005-JETBLACK
Art.-no. 05909141
EAN 4011231495684
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
![]() | |
Material | Plastic |
Colour | Jet black RAL 9005 |
RoHS-compliant | Yes |
Outer diameter (d1) | 11.5 mm |
Height | 3.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!