Plastic end cap, rectangular For rectangular pipes
Plastic end cap rectangular
ECAP-PLA-(RECANGL-PIP)-BLACK-30X20X3
Art.-no.
0590230203
EAN 4024835047111
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Square head shape
- Resistant to wear and abrasion
- Splash-proof; prevents moisture from entering pipe structures
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Length (a1) | 30 mm |
Width (b1) | 20 mm |
Suitable for pipe thickness (t1) | 3 mm |
Height (h1) | 16.5 mm |
Material | LDPE - Low density polyethylene |
Colour | Jet black RAL 9005 |
RoHS-compliant | Yes |
Suitable for | Rectangular tubes |
Min./max. temperature resistance | -50 to 80 °C |
Length x width (a x b) | 30 x 20 mm |