Plastic expanding rivet, type 4
Plastic expanding rivet with cap multiple slits
EXPNDRRIV-PLA-MB-COVERING-TRUNK-BLACK
Art.-no.
050040
EAN 4047376891166
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Product information
Datasheets(X)
Application area
Sheet metal attachments
Min./max. drill hole diameter | 8-8.2 mm |
Min./max. attachment thickness | 2-4.5 mm |
Head diameter (B) | 20 mm |
Head height (C) | 2.6 mm |
Length of expanding mandrel (D) | 7 mm |
Diameter of expanding mandrel (A) | 8 mm |
Material | PA 6 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 781324, A1239900292 |