Welcome to Würth Slowakia For trade customers only

Plastic expanding rivet with cap, with multiple slits

EXPNDRRIV-OPEL-PLA-BLACK

Art.-no. 0501103065

EAN 4047376897489

Price for selected packaging unit
Plastic expanding rivet with cap, with multiple slits

Art.-no. 0501103065

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For quick fastening of metal sheets, cardboard and plastics
  • Easy installation and removal, also possible by hand.

  • High retention force and a secure fit in the component.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

5.90-6.10 mm

Min./max. attachment thickness

4.40-5.80 mm

Head diameter (A)

16.00 mm

Head height (B)

3.00 mm

Length below head (C)

10.40 mm

Colour

Black

Material

PA 66 - Polyamide

Suitable for vehicle manufacturer

Opel/Vauxhall

Corresponds to original spare part number

1406925, 9130754

Installation location

Interior

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information