Plastic expanding rivet without cap, with multiple slits
Plastic expanding rivet without cap multiple slits
EXPNDRRIV-UNI-PLA-BLACK
Art.-no. 050012478
EAN 4047376890688
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For quick fastening of metal sheets, cardboard and plastics
Product information
Datasheets(X)
Application area
In the automotive industry and in all areas of fastening technology
![]() | |
Min./max. drill hole diameter | 3.80-4.00 mm |
Min./max. attachment thickness | 2.50-5.00 mm |
Head diameter (A) | 8.00 mm |
Head height (B) | 2.00 mm |
Length below head (C) | 7.00 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Citroen, Peugeot, Mercedes-Benz, Smart |
Corresponds to original spare part number | 9023G0, A0009900492 |
Installation location | Rear bumper, Bodywork, Engine compartment, Universal, Trim strip |
