Wedge lock washer W.TEC, narrow shape
WSH-WDGELOK-SF-(DPE)-11
Art.-no. 0401780011
EAN 4046778792859
Register now and access more than 125,000 products
General:
Lock washer in accordance with DIN 25201 to prevent loosening of laterally loaded, vibrating screw connections and screw connections subject to oscillations.
Corrosion resistance:
600 h base metal corrosion in accordance with DIN EN ISO 9227-NSS (DIN 50021-SS) - in comparison: 96 h yellow zinc plated (A2C)
Function:
Highly secure locking as the wedge surfaces slope up between the two lock washers. The screw connection is locked by pretension instead of by friction.
Advantages:
- Easy to install and remove (wedge lock washers are already bonded in pairs)
- Tested system for threadlocker (locking elements that prevent loosening), at high as well as low tension
- Especially suitable for dynamic loading - including when lubricants are used
- Can be reused multiple times without loss of quality
- Protects surfaces
- Can also be used with high-strength screws 8.8, 10.9 and 12.9 and the corresponding nuts
- Available in stainless steel or steel (other materials available on request)
- With a narrow and a wide contact surface
For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.
The European technical assessment (ETA 20/0075) applies exclusively to the following sizes: M5, M6, M8, M10, M12, M14, M16, M20, M22, M24, M27, M30, M33, M36, M39.
Datasheets(X)
Vehicle manufacturing, mechanical engineering, manufacturers of pneumatic and power tools, mining, agricultural machine manufacturing, manufacturers of mixing systems, transport and conveyor systems.
![]() | |
Internal diameter (d1) | 11.4 mm |
Suitable for screw thread | M11 |
Suitable for thread (imperial) | 7/16 inch |
Outer diameter (d2) | 18.5 mm |
Thickness (h1) | 2.7 mm |
Material | Steel |
Vickers hardness, HV | 485 HV |
Surface | Flake zinc silver |
Corrosion protection period | 600 h |
RoHS-compliant | Yes |
Design | Narrow |
Locking function | Locking against self-loosening by mechanical interlocking |
