Welcome to Würth Slowakia For trade customers only

Plastic pipe cutters

Plastic pipe cutters with ratchet function
PIPSHRS-PLA-(D0-63MM)

Art.-no. 071555 170

EAN 4052703327485

Price for selected packaging unit
Plastic pipe cutters

Art.-no. 071555 170

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For cutting plastic piping and plastic composite piping.

With ratchet function



Minimal force required


  • Magnesium die cast shears

Extremely robust yet light


  • Blade retraction at the push of a button

Huge time savings


  • Shear blade in coated

Stainless steel


Extremely clean cutting action and long service life


  • No tools required to change blades
Notice

Art. no. 071555 150: Without ratchet function or blade retraction

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. cutting capacity in plastic pipe

0-63 mm

Min./max. cutting capacity in inches in plastic pipe

0-2-1/2 in

Length (L)

280 mm

Spare parts for this product:
Blade for plastic pipe shears

REPLBLDE-(F.07155 170)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information