Welcome to Würth Slowakia For trade customers only

Plastic repairs and PDC holder mounting set 9 pieces

Plastic repair set 9 pcs
PLA-REP-SET-9PCS

Art.-no. 1952004680
EAN 4062856214181

Price for selected packaging unit
Plastic repairs and PDC holder mounting set 9 pieces

Art.-no. 1952004680

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Set for plastic repairs and for professionally installing plastic holders for parking assistance systems

Professional repair and installation


  • Fastening is performed via adhesive or staple welding using the rechargeable staple welding device

  • The welding device has an LED light for optimal illumination of the work area

  • Supplied MV staples have been specially developed for parking system plastic holders

  • Visual stop prevents excessive melting, thus avoiding damage at the front of the bumper

  • Adhesive fixing/fastening with three different special adhesives depending on the application

  • Also suitable for repairing plastic components in the automotive sector


Scope of delivery


  • 1x Plasto Clip rechargeable staple welding device

  • 1x charger 12 V DC/0.5 A

  • 1x 100 welding staples type MV

  • 1x tin stick, wedge shaped 38 x 180 x 38 mm

  • 1x tin stick, spatula shaped 30 x 250 x 12.5 mm

  • 1x heavy-duty diagonal cutters 140 mm, with 2C handle

  • 1x Klebfix 4-in-1 superglue, 4 g

  • 1x Klebfix GEL superglue, 3 g

  • 1x Klebfix 2C superglue, 10 g
Notice
  • Fastening using rechargeable staple welding device

  • Application of up to 300 staples per battery charge (at 15 W)

  • Two power levels: Level 1 for thin-walled materials and level 2 for fast work results

  • Additional staple types (V, M, S, W) are available as an option


Adhesive fixing/fastening with three different special adhesives depending on the application


  • Klebfix 4-in-1 superglue: Application with brush cap in hard-to-reach areas

  • Klebfix GEL superglue for vertical applications, as the adhesive does not run uncontrollably

  • Klebfix 2C superglue for bridging large gaps
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Welding clamp for cordless clamp welding device

WELDCLMP-F.PLAREP-PU1=100PCS

For the professional installation of plastic holders for parking assistance systems
x 1 pcs
Welding clamp for cordless clamp welding device

WELDCLMP-F.PLAREP-INDREDG-PU1=100PCS

For the professional installation of plastic holders for parking assistance systems
x 1 pcs
Welding clamp for cordless clamp welding device

WELDCLMP-F.PLAREP-MNDRLSHAP-PU1=100PCS

For the professional installation of plastic holders for parking assistance systems
x 1 pcs
Welding clamp for cordless clamp welding device

WELDCLMP-F.PLAREP-DBANC-VE1=100PCS

For the professional installation of plastic holders for parking assistance systems
x 1 pcs
Welding clamp for cordless clamp welding device

WELDCLMP-F.PLAREP-SNGLANC-PU1=100PCS

For the professional installation of plastic holders for parking assistance systems
x 1 pcs
Welding clamp for cordless clamp welding device

WELDCLMP-F.PLAREP-MNDRLSHAPXL-PU1=100PCS

For the professional installation of plastic holders for parking assistance systems
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information