Plastic sleeve For 1/2 inch impact socket
Plastic sleeve for 1/2 inch impact socket insert
REPLSLEV-IMPSKT-1/2IN-WS17-3PCS
Register now and access more than 125,000 products
Plastic sleeve with colour coding system
Simplifies identification of sizes and prevents wasting working time
Suitable for width across flats | 17 mm |
Material | Plastic |
Length | 60 mm |
Sleeve inside diameter | 24.3 mm |
Sleeve outside diameter | 26.6 mm |
Colour | Red |
Datasheets(X)