Plastic spacer Polypropylene, white
Plastic spacer polypropylene
SPCE-PLA-WHITE-6,3X16X4
Art.-no.
042163 164
EAN 4011231370776
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6.300 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 4 mm |
Material | PP - Polypropylene |
Surface | Plain |