Plastic threaded plug W.TEC® WP 700 cover cap
Screw plug WP 700 pipe thread W.TEC series
SCRPLG-WP700-PE-YELLOW-R1/8IN
Art.-no. 0597370018
EAN 4050642701908
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For pipe thread
- For pipe thread in accordance with ISO 228-1 and DIN EN 10226
- Particularly suitable for hydraulic components
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | G1/8 |
Outer diameter (d2) | 16.6 mm |
Height (h1) | 7.4 mm |
Insertion depth (h2) | 8.5 mm |
Width across flats (s1) | 12 mm |
Material | HDPE - High density polyethylene |
Colour | Yellow |
RoHS-compliant | Yes |