Plate screw DIN 15237, steel 4.6, zinc-plated, blue passivated (A2K)
DIN 15237 steel 4.6 zinc plated
SCR-DIN15237-4.6-NUT-WS17-(A2K)-M10X35
Art.-no. 5103001035
EAN 4065745151390
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 35 mm |
Head diameter (dk) | 35 mm |
Standards | DIN 15237 |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Disc head |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Area of application | For continuous conveyor |