Welcome to Würth Slowakia For trade customers only

Plow bolt

DIN 608 plain steel 12.9
SCR-CS-SQUAR-DIN608-NUT-12.9-M12X60

Art.-no. 0228531260

EAN 4056807177403

Price for selected packaging unit
Plow bolt

Art.-no. 0228531260

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Uncoated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

60 mm

Head diameter (dk)

24 mm

Head height (k1)

10.5 mm

Standards

DIN 608

Material

Steel

Property class

12.9

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head with square neck

Thread type

Metric thread

Thread length (metric thread)

30 mm

Design

With square neck

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information