Plow bolt
SCR-CS-SQUAR-DIN608-NUT-12.9-M12X80
Art.-no. 0228531280
EAN 4056807177434
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Uncoated
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 80 mm |
Head diameter (dk) | 24 mm |
Head height (k1) | 10.5 mm |
Standards | DIN 608 |
Material | Steel |
Property class | 12.9 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head with square neck |
Thread type | Metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 30 mm |
Design | With nut |
