Welcome to Würth Slowakia For trade customers only

Plus Quadro-L hammer drill bit

Hammer drill bit Plus Quadro-L
DRL-HAM-PLUS-QL-D10,0-L1000-WL940MM

Art.-no. 0648071010

EAN 4099618461033

Price for selected packaging unit
Plus Quadro-L hammer drill bit

Art.-no. 0648071010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter

Significantly improved service life in reinforcements and concrete


  • Due to the innovative and symmetrical head geometry with four cutting edges, the solid carbide head (dia. 5-20 mm) and the one-piece carbide element and Peak design (dia. 22-32 mm)

  • The reinforcement margins on the cutting edges prevent the drill bit from jamming or running off-centre when hitting reinforcements, for example


Noticeably quicker drilling


The enhanced tip geometry with power edges, additional dust grooves and curved cutting edges (dia. 5-20 mm) ensure fast drilling progress and transport drill cuttings to the conveyor helix



New multi-zone conveyor helix with optimised diameter for noticeably increased breakage resistance, improved drilling speed and optimum removal of drill cuttings


  • Alternating wide and narrow spiral flutes in Speed and Heavy Duty designs and optimised spiral core strength, as well as wide flutes and thicker core in the head area for dia. 5-20 mm

  • Spiral with reinforced core, reduced weight and significant increase in spiral volume for dia. 22-32 mm


Precise spot drilling


The special self-centring tip with homogeneous and smooth transitions enables precise spot drilling



Convex shank end and transition zone


The ball-shaped end of the shank and the transition zone (smooth transition from spiral to shank from dia. 18 mm) ensure a more targeted and therefore more effective transfer of impact energy to the drill tip, therefore ensuring faster drilling progress



Wear indicators on the drill head


Indicators for assessing the dimensional accuracy of anchor holes



Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable.

Notice
  • Rebars may only be drilled through with permission from a structural engineer

  • When using long drill bits, pre-drill using a short drill bit of the same diameter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drilling speed (point system)

3 of 4 points

Smoothness of running (points system)

4 of 4 points

Accuracy (point system)

4 of 4 points

Reinforcement strength (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Diameter (Ø)

10 mm

Length

1000 mm

Working length

940 mm

Number of cutting edges

4 PCS

Number of spirals

4 PCS

Tool holding device

Suitable for SDS-plus

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter For plug-in tools Plus to Max

ADAPT-HAMDRL-PLUS/MAX

For drill bits with SDS-plus mounting shank on machines with SDS-max drive arbour
x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information