Plus Quadro-L hammer drill bit
DRL-HAM-PLUS-QL-D15,0-L450-WL400MM
Art.-no. 0648071545
EAN 4099618400872
Register now and access more than 125,000 products
Significantly improved service life in reinforcements and concrete
- Due to the innovative and symmetrical head geometry with four cutting edges, the solid carbide head (dia. 5-20 mm) and the one-piece carbide element and Peak design (dia. 22-32 mm)
- The reinforcement margins on the cutting edges prevent the drill bit from jamming or running off-centre when hitting reinforcements, for example
Noticeably quicker drilling
The enhanced tip geometry with power edges, additional dust grooves and curved cutting edges (dia. 5-20 mm) ensure fast drilling progress and transport drill cuttings to the conveyor helix
New multi-zone conveyor helix with optimised diameter for noticeably increased breakage resistance, improved drilling speed and optimum removal of drill cuttings
- Alternating wide and narrow spiral flutes in Speed and Heavy Duty designs and optimised spiral core strength, as well as wide flutes and thicker core in the head area for dia. 5-20 mm
- Spiral with reinforced core, reduced weight and significant increase in spiral volume for dia. 22-32 mm
Precise spot drilling
The special self-centring tip with homogeneous and smooth transitions enables precise spot drilling
Convex shank end and transition zone
The ball-shaped end of the shank and the transition zone (smooth transition from spiral to shank from dia. 18 mm) ensure a more targeted and therefore more effective transfer of impact energy to the drill tip, therefore ensuring faster drilling progress
Wear indicators on the drill head
Indicators for assessing the dimensional accuracy of anchor holes
Available exclusively from Würth
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable.
- Rebars may only be drilled through with permission from a structural engineer
- When using long drill bits, pre-drill using a short drill bit of the same diameter
Datasheets(X)
Drilling speed (point system) | 3 of 4 points |
Smoothness of running (points system) | 4 of 4 points |
Accuracy (point system) | 4 of 4 points |
Reinforcement strength (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Diameter (Ø) | 15 mm |
Length | 450 mm |
Working length | 400 mm |
Number of cutting edges | 4 PCS |
Number of spirals | 4 PCS |
Tool holding device | Suitable for SDS-plus |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!