Welcome to Würth Slowakia For trade customers only

Plus rebar cutter

Rebar cutter Plus
REBBREAK-PLUS-D14-L300-WL250MM

Art.-no. 0648571430

EAN 4065746612999

Price for selected packaging unit
Plus rebar cutter

Art.-no. 0648571430

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very robust rebar cutter with tool holder suitable for SDS-plus. For hammer action in hammer drills.
  • Very robust with optimum power transmission, as the drill bit is produced from a single piece.

  • Particularly efficient and consistently high cutting speed over the entire service life due to hammer action.

  • Extremely long service life thanks to specially developed tungsten carbide

  • The single-piece 4-cutting edge tungsten carbide element with 12 and 14 mm diameter prevents catching on reinforcement.
Notice

Caution: Reinforcing bars may only be drilled through with permission from a structural engineer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For drilling reinforcement steel

Instructions

Application with hammer action function

Diameter (Ø)

14 mm

Length

300 mm

Working length

250 mm

Number of cutting edges

4 PCS

Tool holding device

Suitable for SDS-plus

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dust extraction drill bit Plus M

EXTRDRL-PLUS-M-D12-L320-WL200MM

Fast hammer drill bit with excellent service life and multi-cutter head for drilling and suction in one work step
x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
Hammer drill H 28-MLS POWER

HAMDRL-EL-(H28-MLS POWER)

Extremely powerful hammer drill with active vibration damping and interchangeable drill chuck, making it ideal for series drilling
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information