Pneumatic air nozzle WIT-DD
PNNOZ-(WIT-DD12-14)-14MM
Art.-no. 0903489214
EAN 4047376945333
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For borehole cleaning for reinforcement attachment with subsequent mortaring. Suitable for pneumatic hose WIT SDD.
Compressed air nozzle for WIT-REBAR (WIT-VM 250, REBAR; WIT-PE 500, REBAR WIT-UH 300, REBAR; WIT-UH 300, REBAR)
Product information
Datasheets(X)
Type description | WIT-DD 12-14 |
Outer diameter | 14 mm |
Suitable for rod diameter | 12, 14 |
Suitable for tension anchor W-ZA | M12 |
Suitable for anchor rod | M16 |
Min./max. nominal drill diameter | 16 - 18 mm |
Suitable for pneumatic hose | WIT-SDD 10 |
Suitable for injection mortar | WIT-VM 250, WIT-UH 300, WIT-PE 500, WIT-Nordic |
Suitable for thread | M8 |