Welcome to Würth Slowakia For trade customers only

Pneumatic eccentric disc-type sander DTS 151 C

Pneumatic random orbital disc sander, DTS 151 C
RANORBSNDR-PN-DISC-DTS151COMPACT
DTS151 COMPACT

Art.-no. 07037510

EAN 4047376706545

Price for selected packaging unit
Pneumatic eccentric disc-type sander DTS 151 C

Art.-no. 07037510

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful eccentric sander for oil-free operation with fine or rough sanding

No oil residue on worked surfaces and effective work progress


Oil-free and high-performance pneumatic motor



Lowest possible vibrations for optimum grinding results and low-fatigue work


3-way balanced drive



Optimum adjustment to grinding operation and paper change without disconnection of pneumatic air


Infinitely adjustable speed control with safety switch



Robust and durable


Large-dimensioned bearings with dust protection



Lowest possible noise emissions and exhaust air routing for maximum user comfort


Effective and rotatable sound absorber



For external dust extraction


Lowest possible dust generation thanks to optimum extraction options with vacuum cleaners or stationary extraction systems



Ergonomic design, with perfect handling


Extremely compact housing design

Notice
  • The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter of sanding plate

150 mm

Sanding stroke

2.5

Max. idle speed

12000 rpm

Power output

225 W

Operating pressure

6.3 bar

Air consumption

297 l/min

Weight of machine

0.68 kg

Min. hose inner diameter

10 mm

Connection thread

1/4 inch

Pneumatic eccentric disc-type sander DTS 151 C including:
Sanding Plate
1 x
Sanding Plate

ADHDISC-HOKLP-USEIT-21HO-D150

Description: For rotary sanders
Quantity: 1 x
Wrench
1 x
Wrench

OPEN-ENDED SPANNER

Quantity: 1 x
1 x
Hose adapter

GUIDE TUBE

Description: For rotary sanders
Quantity: 1 x
Suction hose
1 x
Suction hose

SUCTION HOSE

Description: For rotary sanders
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P100-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P120-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P150-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P180-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P220-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P240-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P320-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P40-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P400-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P500-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P60-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P600-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Useit® Superpad wood sanding disc

DSPAP-USEIT-P-P80-D150MM

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P100-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P120-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P150-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P180-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P220-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P240-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P320-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P40-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P400-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P500-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P60-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P600-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Sanding disc Useit Superpad vehicle

DSPAP-USEIT-P-CAR-P80-D150MM

The perforated sanding disc for filler and filler compounds, HS top-coat paints and water-based paints, as well as plastics and composite fibre materials (e.g. GFRP).
x 25 pcs
Dry sandpaper disc for wood, SPS quality

DSPAP-HOKLP-SPS-6HO-P150-D150MM

Dust-repelling features, hence no premature clogging due to stearate coating
x 50 pcs
Dry sandpaper disc for wood, SPS quality

DSPAP-HOKLP-SPS-6HO-P180-D150MM

Dust-repelling features, hence no premature clogging due to stearate coating
x 50 pcs
Dry sandpaper disc for wood, SPS quality

DSPAP-HOKLP-SPS-8HO-P150-D150MM

Dust-repelling features, hence no premature clogging due to stearate coating
x 50 pcs
Dry abrasive paper disc wood KP perfect

DSPAP-HOKLP-KPE-8HO-P40-D150MM

For pre-sanding untreated softwood and hardwood, MDF, OSB (oriented strand board), veneered panels and plywood.
x 50 pcs
Hose connection with plug-in nipple series 2000

NPL-PN-S2000-HOSE-1/4IN

For Würth PVC and painting hoses
x 3 pcs
Hose connection with plug-in nipple series 2000

NPL-PN-S2000-HOSE-5/16IN

For Würth PVC and painting hoses
Hose connection with plug-in nipple series 2000

NPL-PN-S2000-HOSE-9MM

For Würth PVC and painting hoses
Hose connection with plug-in nipple series 2000

NPL-PN-S2000-HOSE-1/2IN

For Würth PVC and painting hoses
Plugin nipple comfort connection series 2000 for Würth PU hoses

NPL-PN-2000-11X16MM

x 3 pcs
Plugin nipple comfort connection series 2000 for Würth PU hoses

NPL-PN-2000-8X12MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Quick-action coupling with hose connection series 2000 for Würth PVC hoses

CUPL-QCKACTION-PN-S2000-HOSE-6MM

x 3 pcs
Quick-action coupling with hose connection series 2000 for Würth PVC hoses

CUPL-QCKACTION-PN-S2000-HOSE-5/16IN

Quick-action coupling with hose connection series 2000 for Würth PVC hoses

CUPL-QCKACTION-PN-S2000-HOSE-9MM

Quick-action coupling with hose connection series 2000 for Würth PVC hoses

CUPL-QCKACTION-PN-S2000-HOSE-13MM

Quick-action coupling with comfort connection series 2000 for Würth PU hoses

CUPL-QCKACTION-PN-2000-11X16MM

x 3 pcs
Quick-action coupling with comfort connection series 2000 for Würth PU hoses

CUPL-QCKACTION-PN-2000-8X12MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information