Welcome to Würth Slowakia For trade customers only

Pneumatic valve spring compressor, heavy duty 6 pieces

Valve spring clamping tool set 6 pieces
EXTRA-HEAVY-DUTY-PN.-VAL.-SPR.COMP.-6PCS

Art.-no. 1952006810

EAN 4056807557342

Price for selected packaging unit
Pneumatic valve spring compressor, heavy duty 6 pieces

Art.-no. 1952006810

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Allows quick installation and removal of valves in dismantled cylinder heads.
  • Three valve assembly stamps are included in the set. Universal use for small and large valve discs on passenger cars up to commercial vehicles.

  • The open design of the mounting stamp provides optimal access to valve discs and wedges.

  • The solid bracket consists of a square steel tube and is equipped with a precisely controllable pneumatic cylinder.


Scope of delivery:


  • 1 x square tube bracket

  • 1 x pneumatic cylinder

  • 3 x valve mounting stamps, Ø23.5 – Ø32.0 – Ø40 mm

  • 1 x bar magnet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

6 PCS

Product weight (per item)

8500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information