Pole terminal puller, twin leg, 60 mm span
Two-arm pole terminal extractor span width 60 mm
PLETRMLEXTR-2ARM-SPNW60MM
Art.-no. 0714522061
EAN 4024835926621
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For extracting battery terminals and other small parts
Very manageable puller
T-handle for extremely easy and safe work.
The greater the pulling force, the stronger the hooks clamp around the part
Drop-forged hooks
Precision-milled hook tips
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 60 mm |
Clamping depth (B) | 60 mm |
Spindle length | 80 mm |
Hook-tip length (E) | 5 mm |
Hook-tip thickness (F) | 2 mm |
Hook width (D) | 10 mm |
