Polyamide/cotton fine-knit glove
Fine knitted glove, polyamide/cotton
PROTGLOV-KNIT-SZ9
Art.-no. 0899404109
EAN 4038898478362
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Knitted glove with a good fit for flexible use
Seamless, two-layer round-knit design
- Inside: Cotton material makes them pleasant to wear
- Outside: Rugged, wear-resistant nylon
High level of flexibility
Good fit
Good tactile sensitivity
Good grip
Thanks to abrasion-proof vinyl dots
Product information
Datasheets(X)
Application area
Ideally suited for fine, precision work:
- Picking and packaging work
- For handling sensitive materials in dry applications
- Suitable for repair and maintenance work
- Assembly and manufacturing work for household appliances and electronics
- Kitchen installation and the furniture industry
Size | 9 |
Gauge | 13 |
Material of liner | Polyamide/cotton |
Material of coating | PVC dots |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!