Power pack Li-ion 12 V with charger and 2 batteries
Powerpack Li-Ion 12 V
POWERPACK-LI-12V-2X4AH
Art.-no. 5700139206
EAN 4062856953486
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Two powerful and robust batteries and a charger
Low weight, high performance and no battery memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge level indicator on the battery
Product information
Datasheets(X)
Nominal voltage | 12 V/DC |
Number of batteries/battery capacity | 2 x 4 Ah |
Max. charging current | 4 A |
Cable length | 1.60 m |
Weight of rechargeable battery/battery | 720 g |
Power pack Li-ion 12 V with charger and 2 batteries including:
1
x
Charger 12 volt AL 40-LI For rechargeable battery LI 10.8 volt and 12 volt
CHRG-(AL40-LI)
Description:
12 V
Quantity:
1
x
2
x
Rechargeable battery For Würth power tools Li-ion 12 volt
BTRYPCK-LIION-12V/4,0AH
Description:
4 Ah
Compact 12-V battery
Quantity:
2
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).