Precision protractor
Precision mitre protractor
MITRPROTR-PREC-STAINLESS-GB150-L200MM
Art.-no. 0715775200
EAN 4011231749633
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Precision dial gauge for measuring angles of 0 to 180 degrees
- Measuring arms and degree arcs are movably connected to the knurled nut and can be locked at any point
Product information
Datasheets(X)
Degree arc diameter | 150 mm |
Free length of protractor arm | 200 mm |
Surface | Plain |
Min./max angle measuring range | 0-180 Degree |