Welcome to Würth Slowakia For trade customers only

Precision screwdriver, TX

Precision screwdriver, TX Black Point
SCRDRIV-PREC-TX6X50

Art.-no. 061348206

EAN 4045727082683

Price for selected packaging unit
Precision screwdriver, TX

Art.-no. 061348206

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for all fine and delicate screws in electrical engineering and precision engineering

Rotatable centring head with large finger recess


For optimised work in watchmaker position



Centring cap marked with screw symbol and size


Easy and rapid identification



Multi-component handle with large, soft-grip components


Comfortable and easy to use



Quick-action rotating zone


For fast work in the full-hand position



Chrome-plated blades made from highly tempered special steel


Optimum corrosion protection



Black Point tip


Precision fitting



Blade: Circular blade, brushed chromium-plated



Output: TX, Black Point

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX6

Blade length (A)

50 mm

Handle length (B)

100 mm

Head diameter (C)

20 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Precision screwdriver set TX 7 pieces

SCRDRIV-PREC-SORT-TX-7PCS

Ideal for all fine and delicate screws in electrical engineering and precision engineering
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information