Welcome to Würth Slowakia For trade customers only

Premium machine screw tap HSS-E

Machine screw tap Premium form C yellow ring
MATAP-BLIHO-HSCO-DIN371-CRN-YELLOW-M4

Art.-no. 0656010004

EAN 4047376517592

Price for selected packaging unit
Premium machine screw tap HSS-E

Art.-no. 0656010004

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With "Coating Plus" and additional black ring identification.

Blind hole notch shape C up to M10 DIN 371, from M12 DIN 376



CrN (chromium nitride) coating


Up to three times the service life of comparable uncoated models.



Coatings tailored precisely to the application in order to increase service life and cutting speed, and reduce torque via surface smoothing.



Optimised and unique groove and cutting geometry with improved groove surface for low-friction chip removal.



Extended range of applications



With additional black colour ring as an unmistakable identifying feature

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specially designed for aluminium, Cu alloys and Al alloys.

Thread type

Metric thread

Thread type x nominal diameter

M4

Pitch

0.7 mm

Length

63 mm

Shank diameter

4.5 mm

Size of square

3.4 mm

DIN

371

Form

C

Core hole diameter

3.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information