Premium machine screw tap HSS-E
Machine screw tap shape premium form B yellow ring
MATAP-THRGHO-DIN371-HSCO-CRN-YELLOW-M8
Art.-no. 065610008
EAN 4047376518094
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With "Coating Plus" and additional black ring identification.
Through hole notch shape B, yellow ring, up to M10 DIN 371, from M12 DIN 376
CrN (chromium nitride) coating
Up to three times longer service life, increased cutting speed and reduced torque via surface smoothing.
Optimised and unique groove and cutting geometry
Improved groove surface for low-friction chip removal.
With additional black colour ring
Unmistakeable identifying feature.
Product information
Datasheets(X)
Application area
Specially designed for aluminium, Cu alloys and Al alloys.
Thread type | Metric thread |
Thread type x nominal diameter | M8 |
Pitch | 1.25 mm |
Length | 90 mm |
Shank diameter | 8.0 mm |
Size of square | 6.2 mm |
DIN | 371 |
Form | B |
Core hole diameter | 6.8 mm |