Premium softshell jacket
Soft shell jacket, Premium Line
PREMIUM SOFTSHELL SCHWARZ GR.3XL
Art.-no. M041062005
EAN 4250602103067
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This softshell jacket offers an optimum fit and freedom of movement. It is suitable for almost all weather conditions.
- Elastic, robust, breathable, windproof, water repellent (3,000 mm water column)
- 2 front pockets, 2 inside pockets, sleeve and breast pocket
- Fleece lining, reflective piping, chin protection
- High collar, YKK zips, ergonomically shaped sleeves
- Drawstring on collar and hem, extended back
Product information
Datasheets(X)
Colour | Black, Grey |
Size | 3XL |
Material | 94% polyester, 6% elastane |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Ironing with low temperature. Max 110º C, Do not bleach, Do not dry clean, Do not dry in drum dryer |