Welcome to Würth Slowakia For trade customers only

Press tool holder For transmission jacks

Press tool holder for silent bearing
ADJUSTABLE C-FRAME/PRESS FRAME SUP JACK

Art.-no. 1952004230
EAN 4056807557380
Price for selected packaging unit
Press tool holder For transmission jacks

Art.-no. 1952004230

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Allows press frames and C-brackets to be lifted with a transmission jack
  • Significantly simplifies the positioning of the press frame/pressure pieces and components when changing silt bearings, bushings, load-bearing joints etc. directly on the vehicle, as the press frame does not need additional securing.

  • The design can be swivelled and rotated around the piston on the transmission jack.

  • The press tool can also be positioned between the jaws according to the mounting position of the component. As a result, all axes are taken into consideration during positioning.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Länge

220 mm

Diamètre

40 mm

Productgewicht (per stuk)

1613.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information